Shop All Plate Casters
Hamilton
Dual Wheel Swivel Pnumatic Castrs, 12 in.
Mfr # S-7212-PRG
Zoro # G7147113
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Load Rating 1250 lb
- Number of Wheels 2
- Overall Height 15-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-7212-PRG
- Zoro # G7147113
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 15-1/2 |
Wheel Dia. | 12 in |
Wheel Width | 4 1/8 in |
Tire Rim Dia. | 6 in |
Mounting Bolt Dia. | 1/2 in |
Hub Width | 3-1/4" |
Plate Size | 6-1/8" x 7-1/2" |
Mounting Plate Size | 6-1/8 in x 7-1/2 in |
Mounting Height | 15 1/2 in |
Description
Easy-Turn Plate Caster with Pneumatic Wheels, Load Rating Range 1000 to 2999 lb, Load Rating 1250 lb, Tread Sawtooth, Wheel Dia. 12 in, Wheel Width 4 1/8 in, Inside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Outside Bolt Hole Spacing 4-1/8 in x 6-1/8 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -30 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 6 in, Frame Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Unilast Wheel, 5X2 3/4 Delrin (W-520-UYZ-3/4)
- METRO Plastic Split Sleeves, PK4 (9985)
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10015)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Duralast (95A) Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5DB)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels (S-WH-62EMB)
- HAMILTON Plt Cstr, Rgd, Phenolic, 8 in., 1400 lb., Blk (R-WH-8P)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- ZORO SELECT Caster, 3 X 3/4 In Swivel (MH2TUL401G)
- Hamilton Casters