Shop All Plate Casters
Hamilton
Dual Wheel Rigid Pneumatic Caster, 2-1/2W
Mfr # R-7208-PR
Zoro # G9065487
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 660 lb
- Overall Height 10-1/2"
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # R-7208-PR
- Zoro # G9065487
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 |
Wheel Width | 2.5 |
Hub Width | 3" |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Description
Dual Wheel Rigid Pneumatic Casters, Load Rating 660 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 2 7/16 in x 4 15/16 in, Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in, Frame Finish Enamel, Tread Color Black, Mounting Bolt Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00648)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY32)
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- IDEAL WAREHOUSE INNOVATIONS Column Guard Assembly: 8" H 1/4 section (60-5720-A)
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- HAMILTON Rigid Caster, Ehd 10X2-1/2 Duralast (R-EHD-10DB)
- HAMILTON Heavy Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-HS-3P)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S314-PHS-2-TLB-2)
- Hamilton Casters