Shop All Plate Casters
Hamilton
Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing
Mfr # S-8208-SU
Zoro # G3705674
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 500
- Number of Wheels 1
- Wheel Dia. 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-8208-SU
- Zoro # G3705674
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4 1/2 x 6 1/4 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 10.25 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE 2"X8' Eye To Eye, 2 Ply 2" Wide X 9,800 Lbs (20-EE2-9802X8)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- EXTREME MAX Extreme Max 5001.5766 Trailer Dolly - 600 lbs. (5001.5766)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- HAMILTON Rigid Caster, 52 4X2 V-Grooved (R-524-V)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- HAMILTON Swivel Caster 200 2-1/2X1 Metal (S-222-1/2-M)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- HAMILTON Swivel Caster Hl 4X1-1/2 Plastex (S-HL-4P)
- HAMILTON Extra Heavy Duty Swivel Caster, 10" x 3" Swivel-EAZ (75D) Triple Wheel Black Tread on Aluminum Core (S-EHD-83SWF)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-BC-4)
- Hamilton Plate Casters