Shop All Plate Casters
Hamilton
Dual Wheel Cush-N-Tuf Swivel Caster, 6" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing
Mfr # S-8526-SU
Zoro # G3733561
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 300
- Number of Wheels 1
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-8526-SU
- Zoro # G3733561
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 7.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-3163817 Weather Stripping - 3/16" x 3/8" x 50' (018-3163817)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- MAGLINER Mold On Rub Wheel, UseW/Mfr.No. HTMK49C1R (10815)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- HAMILTON Extra Heavy Duty Swivel Caster, 8" x 3" Ergo-Glide XT 1" Thick Polyurethane (85A) on Cast Iron Wheel (S-EHD-83EGB)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 960 lb. (S-HS-6SPB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-5FSB)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 2000 lb, A (S-CH-63PH)
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- Hamilton Plate Casters