Shop All Metal Wheels
Hamilton
Double Flange Wheel
Mfr # WFT-91H-1
Zoro # G0990687
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 9 in
- Wheel Width 1 1/4 in
- Load Rating 2,500 lb
- Hub Length 2 in
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # WFT-91H-1
- Zoro # G0990687
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 9 in |
Wheel Width | 1 1/4 in |
Hub Length | 2 in |
For Axle Size | 1 in |
Details
Load Rating | 2,500 lb |
Non-Marking | Yes |
Item | Caster Wheel |
Wheel Core Material | Iron |
Wheel/Tread Material | Iron |
Wheel/Tread Hardness | 188 BHN |
Load Rating Range | 1,000 to 2,999 lb |
includes Spanner Bushing | No |
Tread Shape | Standard |
Wheel Bearing Type | Roller |
Wheel/Tread Color | 0 |
Wheel/Tread Hardness Rating | Extra Hard |
Includes Spanner Bushing | Not Included |
Description
Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 in Wheel Dia., 1 1/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- CHASE Swinging Door, 7 x 6 ft, Cadet Blue, PR (7284RD25CBL)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 200' per Square Pail (PD0752496N)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN1801TX9)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON Forge Steel Wheel (W-630-FSH-1-1/2)
- HAMILTON Metal Wheel, 18X5 2Rlb (W-1850-M-2)
- HAMILTON Metal Wheel, 4X2 1-3/16Pb (W-420-ML-1-3/16)
- HAMILTON Metal Wheel, 5X2 1/2Dfpbb (W-520-MB-1/2)
- HAMILTON Metal Wheel, 8X2 3/4Rlb (W-820-M-3/4)
- CASTERHQ Jack Caster, 3-1/2" Steel Wheel Caster (), 350 Lbs Capacity, PK4 (315JC-01)
- Hamilton Metal Wheels