Shop All Plate Casters
Hamilton
Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing
Mfr # S-71166-PR
Zoro # G3711073
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Pneumatic
- Load Rating 1220
- Number of Wheels 1
- Wheel Dia. 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-71166-PR
- Zoro # G3711073
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 16 |
Wheel Width | 4.8 |
Plate Size | 6-1/8 x 7-1/2 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 18.75 |
Description
Zinc Plated Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire with 1" Precision Tapered Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 20' - 2-ply (EE2-904-20-T3)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- ZORO SELECT Dual Wheel Caster, Nylon, 2 in., 350 lb. (2SL050NY0L)
- GARLOCK SAFETY SYSTEMS Connecting Pin, 2-3/4" L, Steel (155278)
- HAMILTON Workhorse Swivel Caster, 8" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-8GB95)
- HAMILTON Rigid Caster 1000lb 10 Solid Pneumatic (R-7510-SPRT)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb. (S-HS-8P)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB-4SL-FB)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- Hamilton Casters