Shop All Plate Casters
Hamilton
Combination Brake Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel
Mfr # S-BC-5DB
Zoro # G3720322
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 850
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-BC-5DB
- Zoro # G3720322
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Plate Size | 4 x 4 1/2 |
Mounting Bolt Dia. | 0.375 |
Mounting Height | 6.5 |
Description
Combination Brake Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel with 1/2" Precision Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 6" E Track Rope Tie Off (RTO6-Y)
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- ALL GEAR Husky Bull Rope Accessory Line, 1/4"X200 (AGBR14200)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7210-PR)
- HAMILTON Single-Flangd Castr, Cast Irn, 8in, 3000 lb (R-EHD-FT82H)
- HAMILTON Stainless Steel Workhorse Swivel Caster, 5" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing (S-WHS-5WNSB)
- HAMILTON Rigid Caster, Hs2 6X2 Plastex (R-HS2-6P)
- HAMILTON Swivel Caster, 52 6X2 Poly-Tech (S-526-NF)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel, Foot Brake (S-WH-6EGB-FB)
- TECHNIBILT SHELVING SYSTEMS Swivel Caster, 5 (5C)
- Hamilton Plate Casters