Shop All Plate Casters
Hamilton
Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing
Mfr # S-BC-5AZ
Zoro # G3736072
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
- Load Rating 650
- Number of Wheels 1
- Wheel Dia. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-BC-5AZ
- Zoro # G3736072
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 6.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, 8022355 (8022355)
- ERICKSON 1.25"X12Ft 2000 lb Deluxe Rat Tie Downs w/ Web Clamp & Safety Snap Hks (31353)
- ZORO SELECT Iron Tread Wheel, 6", 2000 lb. (400K32)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- HAMILTON Swivel Caster, 52 6X2 Duralast Bb (S-526-DB)
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" Forged Steel Wheel (S-ZFFM-13FSB)
- HAMILTON Cush-N-Aire Swivel Caster, 16" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing (S-71166-PR)
- HAMILTON Swivel Caster, 52 6X2 Metal (S-526-MB)
- HAMILTON Cush-N-Aire Swivel Caster, 12" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-70124-PR)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- Hamilton Casters