Shop All Plate Casters
Hamilton
Combination Brake Swivel Caster, 4" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel
Mfr # S-BC-4NF
Zoro # G3733805
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 500
- Number of Wheels 1
- Wheel Dia. 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-BC-4NF
- Zoro # G3733805
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Bolt Dia. | 0.375 |
Plate Size | 4 x 4 1/2 |
Mounting Height | 5.625 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire/Tube, 8 x 2.5 In. (1NWX1)
- WESTWARD Cable Ratchet Puller, 1500Lb, 7.5Ft (61LA36)
- VESTIL Guard Rail Straight Rail, Yllw, 132" (GR-H2R-BO-11-YL)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 4" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels (S-HS2-42EMB)
- HAMILTON Plte Caster, Rgd, Poly, 4 in., 600 lb., Blue (R-ZFWH-4SPB)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu (S-WH-8SPB)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels (S-HL-4NF)
- HAMILTON General Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-GS-6TE)
- HAMILTON Swivel Pnumatic Caster w/ Brake Lock, 8'' (S-7008-PRB-4SL-FB)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- Hamilton Casters