Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 5 ul, Microliter
Mfr # 7634-01
Zoro # G111363466
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Stainless Steel
- Capacity - English 0.0002 fl oz
- Plunger Material Stainless Steel
- Individually Packaged Yes
- Barrel Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 7634-01
- Zoro # G111363466
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Chromatography Syringe |
Tip Material | Stainless Steel |
Capacity - English | 0.0002 fl oz |
Plunger Material | Stainless Steel |
Individually Packaged | Yes |
Barrel Material | Borosilicate Glass |
Replaceable Tip | No |
Chromatography Type | GC |
Includes Needles | No |
Sterile/Non-Sterile | Sterile |
Needle Type | Removable |
Compatible Needles | Small RN Hub |
Reusable | Reusable |
Includes Graduations | Yes |
Syringe Type | Microliter |
Capacity - Metric | 5 ul |
Material | Borosilicate Glass, PTFE, Stainless Steel |
Description
Chromatography Syringe, Capacity - Metric 5 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles Small RN Hub, Capacity - English 0.0002 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Stainless Steel, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Reusable, Attachment Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- DURACHILL Chiller, Turbine Pump, 13.7A (CA02A1T1-41AA1N)
- LAMOTTE Water Quality Testing Kit, Caustic (7181-01)
- AMS Sand/Silt Dredge, 5 Pound, Stainless Steel (445.70)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- Hamilton Chromatography Supplies