Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 250 ul, Gastight
Mfr # 81120
Zoro # G211363465
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Borosilicate Glass, PTFE
- Needle Type Removable
- Includes Needles Yes
- Compatible Needles Kel-F, Metal Hub
- Capacity - Metric 250 ul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 81120
- Zoro # G211363465
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Chromatography Syringe |
Material | Borosilicate Glass, PTFE |
Needle Type | Removable |
Includes Needles | Yes |
Compatible Needles | Kel-F, Metal Hub |
Capacity - Metric | 250 ul |
Attachment Type | Kel-F, Metal Hub |
Capacity - English | 0.0085 fl oz |
Individually Packaged | Yes |
Includes Graduations | Yes |
Chromatography Type | GC |
Replaceable Tip | Yes |
Reusable | Reusable |
Plunger Material | PTFE |
Sterile/Non-Sterile | Sterile |
Tip Material | PTFE |
Barrel Material | Borosilicate Glass |
Syringe Type | Gastight |
Features | Dispenses Volumes from 1 mL to 500 mL |
Description
Chromatography Syringe, Capacity - Metric 250 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Kel-F, Metal Hub, Capacity - English 0.0085 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged Yes, Reusable Reusable, Attachment Type Kel-F, Metal Hub, Material Borosilicate Glass, PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239290)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4 oz., 100/Case (DYND30331)
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- Hamilton Chromatography