Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 250 ul, Gastight
Mfr # 81100
Zoro # G011363399
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individually Packaged Yes
- Needle Point Style 2
- Needle Type Cemented
- Material Borosilicate Glass, PTFE, Stainless Steel
- Plunger Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 81100
- Zoro # G011363399
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Length - Metric | 51 mm |
Tip Inner Diameter | 0.15 mm |
Tip Outer Diameter | 0.72 mm |
Details
Item | Chromatography Syringe |
Individually Packaged | Yes |
Needle Point Style | 2 |
Needle Type | Cemented |
Material | Borosilicate Glass, PTFE, Stainless Steel |
Plunger Material | PTFE |
Includes Needles | Yes |
Compatible Needles | Cemented |
Features | Dispenses Volumes from 1 mL to 500 mL |
Syringe Type | Gastight |
Reusable | Disposable |
Replaceable Tip | Yes |
Sterile/Non-Sterile | Sterile |
Capacity - English | 0.0085 fl oz |
Capacity - Metric | 250 ul |
Attachment Type | Luer Tip Needle |
Chromatography Type | GC |
Barrel Material | Borosilicate Glass |
Gauge | 22 |
Includes Graduations | Yes |
Tip Material | PTFE |
Description
Chromatography Syringe, Capacity - Metric 250 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.0085 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Tip Needle, Material Borosilicate Glass, PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- WHEATON Sample Vial, 20mL, PK500 (986540)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- YSI Cap Membrane Kit, Universal (5909)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- Hamilton Chromatography Supplies