Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 2.5 mL, Gastight
Mfr # 81417
Zoro # G711363347
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Material Borosilicate Glass
- Chromatography Type GC
- Features Dispenses Volumes from 100 mL to 100 mL
- Includes Graduations Yes
- Compatible Needles Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 81417
- Zoro # G711363347
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Length - Metric | 51 mm |
Tip Outer Diameter | 0.72 mm |
Tip Inner Diameter | 0.41 mm |
Details
Item | Chromatography Syringe |
Barrel Material | Borosilicate Glass |
Chromatography Type | GC |
Features | Dispenses Volumes from 100 mL to 100 mL |
Includes Graduations | Yes |
Compatible Needles | Cemented |
Plunger Material | PTFE |
Material | Borosilicate Glass, PTFE, Stainless Steel |
Capacity - English | 0.0845 fl oz |
Replaceable Tip | No |
Sterile/Non-Sterile | Sterile |
Tip Material | PTFE |
Gauge | 22 |
Individually Packaged | Yes |
Attachment Type | Luer Tip Needle |
Reusable | Disposable |
Includes Needles | Yes |
Needle Type | Cemented |
Syringe Type | Gastight |
Capacity - Metric | 2.5 mL |
Needle Point Style | 2 |
Description
Chromatography Syringe, Capacity - Metric 2.5 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0845 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Tip Needle, Material Borosilicate Glass, PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- Hamilton Chromatography