Shop All Chromatography Supplies
Hamilton
Chromatography Syringe
Mfr # 240133
Zoro # G911363369
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Material FEP
- Material FEP
- Gauge 12
- Includes Graduations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 240133
- Zoro # G911363369
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Chromatography Syringe |
Barrel Material | FEP |
Material | FEP |
Gauge | 12 |
Includes Graduations | No |
Description
Chromatography Syringe, Syringe Type Not Applicable, Barrel Material FEP, Tip Material Not Applicable, Replaceable Tip Not Applicable, Compatible Needles Not Applicable, Capacity - English Not Applicable, Includes Needles Not Applicable, Includes Graduations No, Plunger Material Not Applicable, Needle Type Not Applicable, Needle Point Style Not Applicable, Gauge 12, Individually Packaged Not Applicable, Reusable Not Applicable, Attachment Type Not Applicable, Material FEP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- OAKTON Calibration Solution, pH, 7.0, 20 mL, PK20 (WD-35653-02)
- UNITED SCIENTIFIC Conical Measuring Cylinders, Pp 25, PK 12 (81151)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- Hamilton Chromatography