Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 10 ul, Microliter
Mfr # 80308
Zoro # G011363382
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Metric 10 ul
- Needle Point Style 2, 3, 4, 5, Agilent Syringe
- Chromatography Type GC
- Attachment Type Cemented
- Barrel Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 80308
- Zoro # G011363382
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Chromatography Syringe |
Capacity - Metric | 10 ul |
Needle Point Style | 2, 3, 4, 5, Agilent Syringe |
Chromatography Type | GC |
Attachment Type | Cemented |
Barrel Material | Borosilicate Glass |
Compatible Needles | Cemented |
Plunger Material | Stainless Steel |
Sterile/Non-Sterile | Sterile |
Includes Needles | Yes |
Capacity - English | 0.0003 fl oz |
Syringe Type | Microliter |
Replaceable Tip | No |
Individually Packaged | Yes |
Features | Dispenses Volumes from 0.5 mL to 500 mL |
Material | Borosilicate Glass, Stainless Steel |
Reusable | Disposable |
Needle Type | Cemented |
Tip Material | Stainless Steel |
Includes Graduations | Yes |
Description
Chromatography Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Stainless Steel, Needle Type Cemented, Needle Point Style 2, 3, 4, 5, Agilent Syringe, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- Hamilton Chromatography Supplies