Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 10 ul, Microliter
Mfr # 203361
Zoro # G111363312
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - English 0.0003 fl oz
- Needle Point Style Agilent Syringe
- Tip Material Stainless Steel
- Gauge 23
- Individually Packaged Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 203361
- Zoro # G111363312
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Length - Metric | 50.8 mm |
Tip Inner Diameter | 0.25 mm |
Tip Outer Diameter | 0.64 mm |
Details
Item | Chromatography Syringe |
Capacity - English | 0.0003 fl oz |
Needle Point Style | Agilent Syringe |
Tip Material | Stainless Steel |
Gauge | 23 |
Individually Packaged | Yes |
Includes Graduations | Yes |
Attachment Type | Fixed |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 10 ul |
Plunger Material | Stainless Steel |
Includes Needles | Yes |
Compatible Needles | Fixed |
Needle Type | Cemented |
Replaceable Tip | No |
Barrel Material | Borosilicate Glass |
Chromatography Type | GC |
Material | Borosilicate Glass, Stainless Steel |
Reusable | Disposable |
Syringe Type | Microliter |
Description
Chromatography Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles Fixed, Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Stainless Steel, Needle Type Cemented, Needle Point Style Agilent Syringe, Gauge 23, Individually Packaged Yes, Reusable Disposable, Attachment Type Fixed, Material Borosilicate Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Polypropylene 24-Position Scintillation (F18512-0000)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- DETECTAMET Detectable Scooping Jug, White, 2L (535-S018-T101-P06)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- Hamilton Chromatography