Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 1 ul, Microliter
Mfr # 65458-02
Zoro # G411363432
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Metric 1 ul
- Sterile/Non-Sterile Sterile
- Barrel Material Stainless Steel
- Material Stainless Steel, Tungsten
- Individually Packaged Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 65458-02
- Zoro # G411363432
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Length - Metric | 20 mm |
Tip Inner Diameter | 0.15 mm |
Tip Outer Diameter | 0.23 mm |
Details
Item | Chromatography Syringe |
Capacity - Metric | 1 ul |
Sterile/Non-Sterile | Sterile |
Barrel Material | Stainless Steel |
Material | Stainless Steel, Tungsten |
Individually Packaged | Yes |
Syringe Type | Microliter |
Attachment Type | Knurled Hub |
Replaceable Tip | Yes |
Includes Graduations | Yes |
Chromatography Type | GC |
Plunger Material | Tungsten |
Reusable | Reusable |
Gauge | 32 |
Capacity - English | 0.0003 fl oz |
Tip Material | Tungsten |
Includes Needles | Yes |
Compatible Needles | Knurled Hub (KH) |
Needle Point Style | 4 |
Description
Chromatography Syringe, Capacity - Metric 1 ul, Syringe Type Microliter, Barrel Material Stainless Steel, Tip Material Tungsten, Replaceable Tip Yes, Compatible Needles Knurled Hub (KH), Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Tungsten, Needle Point Style 4, Gauge 32, Individually Packaged Yes, Reusable Reusable, Attachment Type Knurled Hub, Material Stainless Steel, Tungsten, Features Not Applicable, Chromatography Type GC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PES-4530)
- WHEATON Vial Rack, Holds 50, PK5 (868806)
- TRICORBRAUN 58-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008772)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- OASIS Small Oasis Tree Stand (313-ST)
- Hamilton Chromatography