Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 1 mL, Gastight
Mfr # 81317
Zoro # G311363389
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Outer Diameter 0.72 mm
- Needle Point Style 2
- Sterile/Non-Sterile Sterile
- Capacity - English 0.338 fl oz
- Attachment Type Luer Tip Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 81317
- Zoro # G311363389
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Outer Diameter | 0.72 mm |
Tip Inner Diameter | 0.41 mm |
Tip Length - Metric | 51 mm |
Details
Item | Chromatography Syringe |
Needle Point Style | 2 |
Sterile/Non-Sterile | Sterile |
Capacity - English | 0.338 fl oz |
Attachment Type | Luer Tip Needle |
Individually Packaged | Yes |
Compatible Needles | Cemented |
Replaceable Tip | No |
Chromatography Type | GC |
Capacity - Metric | 1 mL |
Includes Needles | Yes |
Features | Dispenses Volumes from 100 mL to 100 mL |
Needle Type | Cemented |
Syringe Type | Gastight |
Barrel Material | Borosilicate Glass |
Tip Material | PTFE |
Gauge | 22 |
Includes Graduations | Yes |
Material | Borosilicate Glass, PTFE, Stainless Steel |
Plunger Material | PTFE |
Reusable | Disposable |
Description
Chromatography Syringe, Capacity - Metric 1 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip No, Compatible Needles Cemented, Capacity - English 0.338 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Tip Needle, Material Borosilicate Glass, PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- ELECTRONIC SPECIALTIES FUSE BUDDY PRO TEST KIT (ES310)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- Hamilton Chromatography Supplies