Shop All Chromatography Supplies
Hamilton
Chromatography Syringe, 0.5 ul, Microliter
Mfr # 86529
Zoro # G911363437
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Reusable
- Replaceable Tip No
- Individually Packaged Yes
- Gauge 25
- Material Borosilicate Glass, Stainless Steel, Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # 86529
- Zoro # G911363437
- Country of Origin United States
- Category Chromatography Supplies
Details
Item | Chromatography Syringe |
Reusable | Reusable |
Replaceable Tip | No |
Individually Packaged | Yes |
Gauge | 25 |
Material | Borosilicate Glass, Stainless Steel, Tungsten |
Includes Needles | Yes |
Compatible Needles | Knurled Hub (KH) |
Barrel Material | Borosilicate Glass |
Plunger Material | Tungsten |
Attachment Type | Knurled Hub |
Syringe Type | Microliter |
Tip Material | Stainless Steel |
Needle Point Style | 2 |
Capacity - Metric | 0.5 ul |
Needle Type | Cemented |
Capacity - English | 0.0003 fl oz |
Includes Graduations | Yes |
Description
Chromatography Syringe, Capacity - Metric 0.5 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material Stainless Steel, Replaceable Tip No, Compatible Needles Knurled Hub (KH), Capacity - English 0.0003 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material Tungsten, Needle Type Cemented, Needle Point Style 2, Gauge 25, Individually Packaged Yes, Reusable Reusable, Attachment Type Knurled Hub, Material Borosilicate Glass, Stainless Steel, Tungsten
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- HAMILTON Syringe, 100uL, 22 ga., Clear, Point Style 2 (81030)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- LABCONCO Nitrovap 2Lv Nitrogen Generator (7302000)
- Hamilton Chromatography Supplies