Shop All Plate Casters
Hamilton
Champion Swivel Caster, 6" x 2-1/2" Duralast Polyurethane (95A) on Cast Iron Wheel
Mfr # S-CH-6DB
Zoro # G3736325
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1600
- Number of Wheels 1
- Wheel Dia. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-6DB
- Zoro # G3736325
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2.5 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 5 1/4 x 7 1/4 |
Mounting Height | 8 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Resin Utility Cart (PUC-4117)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 2600 lb Cap (EN30X7)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-82EMB)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (S-HS-8TRB)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel (S-FM-63EGB)
- HAMILTON Rigid Hs 8X2 Duralast Tpr (R-HS-8DT)
- HAMILTON Rigid Caster, Hs 5X2 Metal Bb (R-HS-5MB)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (BP81000202AB90)
- Hamilton Plate Casters