Shop All Plate Casters
Hamilton
Champion Swivel Caster, 10" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel
Mfr # S-CH-13DT
Zoro # G3711502
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
- Load Rating 3000
- Number of Wheels 1
- Wheel Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-CH-13DT
- Zoro # G3711502
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 3 |
Plate Size | 5 1/4 x 7 1/4 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 12.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8220-2EQ)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- DAYTON Pressure Relief Valve Kit (46-39)
- HAMILTON Rigid Ehd 8X3 Ergo-Glide Xt (R-EHD-83EGB)
- HAMILTON Plte Caster, Rgd, Cast Iron, 4 in, 1000 lb, B (R-WH-4MB)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 1400 lb. (S-HS-8P)
- HAMILTON General Utility Swivel Caster, 3" x 1 3/8" Aqualite Polyolefin (75D) Wheel, 3/8" Plain Bore (S-331-A)
- HAMILTON Plt Castr, Rgd, Forged Steel, 6 in., 6000 lb (R-HS-6FSB)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (S-HS-8TRB)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- Hamilton Plate Casters