Shop All Plate Casters
Hamilton
Champion Swivel Caster, 10" x 2-1/2" Phenolic Wheel, 1" Straight Roller Bearing, Foot Brake
Mfr # S-CH-10PH-FB
Zoro # G3706672
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 2500
- Number of Wheels 1
- Wheel Dia. 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # S-CH-10PH-FB
- Zoro # G3706672
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 |
Wheel Width | 2.5 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 5 1/4 x 7 1/4 |
Mounting Height | 12.5 |
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, Green, 6 ft. L (STRERS2-06)
- VESTIL Floor Mounted Jib (JIB-FM-3)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641035)
- XPOSE SAFETY Ball Bungees Black 6 in , 100PK (BB-6B-100-X)
- HAMILTON Plte Caster, Rgd, SS, 4 in., 850 lb. (R-WHS-4SB)
- HAMILTON Plate Caster, Rigid, 8000 lb., 8" Dia. (R-EPSD-84FVT)
- HAMILTON Rigid Caster Ch 6X2-3/4 V-Grooved (R-CH-6VH)
- HAMILTON High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Metal Wheel (S-52HK-6HMB)
- HAMILTON Kingpinless Plate Caster, Swivel, Poly, 6 in, 2200 lb (S-SEC-63DB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 1400 lb, Rd (S-WH-6MB-4SL-FB)
- RWM Kingpinless Swivel Plate Caster, 400 lb (47-SWB-0420-S)
- Hamilton Plate Casters