Shop All Plate Casters
Hamilton Casters
Hamilton® Super Endurance™ Kingpinless Rigid 8 x 3 Plastex Roller 3000 Lb. Caster
Mfr # R-SEC-83PH
Zoro # G704872948
Free Shipping & Returns
$209.99
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
- Brand Hamilton Casters
- MFR # R-SEC-83PH
- Zoro # G704872948
- Country of Origin United States
- Category Plate Casters
Description
Hamilton super endurance kingpinless rigid 8 x 3 plastex roller 3000 lb. Caster this super endurance caster represents the "best of breed" in kingpinless-style design for extra heavy-duty applications. The top plate and inner raceway are formed from one piece, providing a superior raceway for shock conditions. Once former, the raceways are cnc-machined and then induction hardened to ensure a uniform depth in hardness of the swivel raceway. The hardening and cnc-machining together produce an excellent caster under extreme loads.
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
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 4 in W, Nylon, Yellow (EN2604NX16)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- METRO Caster, Utility Cart , 4", Metro (RPBC4M4)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14-TB)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.95)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- Hamilton Casters Casters