Shop All Metal Wheels
Hamilton Casters
Hamilton® Forged Steel V-Groove Wheel 10 x 3 - 2-3/16" Plain Bearing
Mfr # W-1030-FVL-2-3/16
Zoro # G504939049
product price: $373.99
/ea
Free Shipping & Returns
$373.99
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
- Brand Hamilton Casters
- MFR # W-1030-FVL-2-3/16
- Zoro # G504939049
- Country of Origin United States
- Category Metal Wheels
Description
Hamilton forged steel v-groove wheel 10 x 3 - 2-3/16" plain bearing running v-groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "v" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.
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
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- LDS INDUSTRIES Shuter Flip Out Bin Mobile Cart with 46 Flip Out Bins (1010021)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- HAMILTON CASTERS Hamilton® Metal Wheel 2-1/2 x 1 - 5/16" Plain Bearing (W-210-ML-5/16)
- HAMILTON CASTERS Hamilton® Metal Wheel 3 x 1-1/4 - 1/2" Roller Bearing (W-312-M-1/2)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- HAMILTON Forge Steel Wheel (W-630-FSH-1-1/2)
- HAMILTON Metal Wheel, 12X2-1/2 1-1/4Rlb (W-1225-M-1-1/4)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 600 lb. (W-4-V-3/4)
- Hamilton Casters Caster Wheels