HamiltonBuhl Wireless Listening Center 6 Station with Headphones and Bluetooth® Transmitter Multi Frequency
Mfr # W6-BT
Zoro # G503856569
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Buhl
- MFR # W6-BT
- Zoro # G503856569
- UPC # 681181620951
- Country of Origin China
- Category Earbuds & Headphones
Description
HamiltonBuhl Bluetooth® Wireless Listening Center
Go wireless in your classroom with plug-and-play simplicity.
Connect to the wireless transmitter via Bluetooth® with your tablet mobile device or any unit with Bluetooth® capabilities. Audio is then transmitted to a nearly unlimited number of wireless headphones via a wireless FM signal.
Perfect for all multimedia lab and classroom applications this system includes one wireless transmitter and six headphones. Easily switch between 4 different frequencies with color-coded switches. Add additional transmitters to have up to 4 different channels of audio simultaneously!
This Wireless Listening Center Includes:
- (1) W900-BLTM Bluetooth® wireless transmitter
- (6) W901-Multi multi-channeled wireless headphones
- (1) AC cord for use with transmitter and headphone charging
- (1) 6-way cable for wireless headphone charging
Optional Accessories (not included):
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 100 Ah Rechargeable Sealed Lead Acid Battery (ML100-12)
- BITTEL Phone, Desktop, 3 Button, Black (77T-3BDM)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- ROCSTOR Hdmi To Vga Converstor Adapter - 6 - Hd (Y10C120-B1)
- HAMILTON BUHL HamiltonBuhl HygenX45BK Disposable Ear Cup Covers; Black; 4.5 in. Delux; 50 Pair (HygenX45BK)
- HAMILTON BUHL Hamilton Buhl ST1BKU Smart-Trek Deluxe Stereo Headphone with In-Line Volume Control & USB Plug (ST1BKU)
- HAMILTON BUHL HamiltonBuhl HygenXCP45BK 4.5 in. Deluxe Disposable Ear Cushion Covers - Black (HygenXCP45BK)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- ISOTUNES Pro Aware Bluetooth Earbuds, Ambient List (IT-39)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- Hamilton Buhl Earbuds & Headphones