Shop All Earbuds & Headphones
Hamilton Buhl
HamiltonBuhl Sack-O-Phones 5 HA-66M Deluxe Multimedia Headphones in a Carry Bag
Mfr # SOP-HA66M
Zoro # G704133865
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton Buhl
- MFR # SOP-HA66M
- Zoro # G704133865
- UPC # 681181320721
- Country of Origin China
- Category Earbuds & Headphones
Description
The Hamilton Buhl SOP-HA66M Sack-O-Phones- 5 Pack of Hamilton HA66M Deluxe MultiMedia Headphones with Microphone. Sack-O-Phones packaging is a unique bag that doubles as a knap sack and holds 5 deluxe or 10 personal headphones. It's a great way to store headphones easily and economically no need for costly plastic cases for storage.
Sack-O-Phones Includes:
- (5) HA66M Deluxe MultiMedia Headphones with Microphone
- (1) Sack-O-Phone Carry Bag
- Carry Bag
- 18" x 14"
- Draw string Non-Woven Polypropylene Material
Headphone Specifications:
- Headphone:
- Speaker Drivers: 40mm Mylar Magnet Ferrite Cobalt
- Frequency Response: 20-20 000 Hz
- Impedance: 32 Ohms +- 15% each side
- Sensitivity: 110dB
- Max. Input: 30 mw
- Plugs: 1 /8†Stereo black jacketed nickel plated
- Cord: 7 feet
- Headband: Adjustable Vinyl Covered
- Black vinyl
- Microphone:
- Electret condenser Omni Directional
- Sensitivity: -41dB standard -38dB max -35dB
- Frequency Response: 20-16 000Hz
- Impedance: 1 500 Ohms
- Operating Voltage Nominal 3V: Accepts 1.5V-10V "
- Plug: 1/8" Nickel Plated Stereo Red Jacketed
Optional Accessories (not included): <
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5438)
- ILC Replacement for GE General Electric G.E 200-081 Battery (200-081 BATTERY GE GENERAL ELECTRIC G.E)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- VERBATIM DVD+R Disc, 4.70 GB, 120 min, 16x, PK100 (VER95098)
- HAMILTON BUHL HamiltonBuhl HygenX45BK Disposable Ear Cup Covers; Black; 4.5 in. Delux; 50 Pair (HygenX45BK)
- HAMILTON BUHL HamiltonBuhl HygenXCP45BK 4.5 in. Deluxe Disposable Ear Cushion Covers - Black (HygenXCP45BK)
- HAMILTON BUHL Hamilton Buhl ST1BKU Smart-Trek Deluxe Stereo Headphone with In-Line Volume Control & USB Plug (ST1BKU)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Black (JBLT510BTBLKAM)
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- EVOLVE USB-C Hi-Fi Headphones (EV2662954)
- D & H DISTRIBUTING WalkerS In - Ear Silencer Earbuds (MA114457)
- Hamilton Buhl Earbuds & Headphones