Shop All CD & Tape Players
Hamilton Buhl
HamiltonBuhl JB8V-BT 8-Position Bluetooth-Enabled Stereo Jackbox with Individual Volume Controls
Mfr # JB8V-BT
Zoro # G304028721
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Buhl
- MFR # JB8V-BT
- Zoro # G304028721
- UPC # 681181626694
- Country of Origin China
- Category CD & Tape Players
Description
The HamiltonBuhl 8-Position 3.5mm Stereo Jackbox with individual volume controls delivers stereo sound for up to 8 students, and includes volume controls for personalized listening levels.
Connect the AUX IN to a media player with a 3.5mm plug, or use a Bluetooth-enabled device (smartphone, tablet, etc.) to send your signal wirelessly via Bluetooth to the jackbox. The JB8V-BT may be daisy-chained with up to 2 additional units via wire connection for a total of 24 listeners. (Note: Audio quality may be slightly degraded when daisy-chaining multiple units.)
Features- 8-Position Bluetooth-Enabled Stereo Jackbox with Individual Volume Controls
- HamiltonBuhl 8-Position Bluetooth-Enabled Stereo Jackbox With Individual Volume Controls
- Constructed of heavy-gauge plastic, the durable 8-position jackbox is well-encased for school safety.
- A digital readout shows the unit's battery level, preventing the chance of running out of power while presenting
- Heavy gauge plastic construction
- Rugged and durable
- Easy to use
- Battery level digital readout
- Accommodates up to eight 3.5mm headphone jacks
- 5' Connection cable
- Daisy-chainable via wire connection
- 8 Individual volume control knobs
- Color: Black
- Dimension: 5.2" x5.2" x 1.35"
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- PYLE Anti-Theft Tablet Freestanding Kiosk (PSPADLK60)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- GPX Bluetooth CD Fm Boombox (BCB119B)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- MAXELL Maxell T37016 60 Minute - Normal Bias; Audio Cassette - Pack of 2 (109024)
- QFX Portable Party Speaker (2" W x 10" H) (PBX-210)
- Hamilton Buhl CD & Tape Players