HamiltonBuhl Basic Cassette/CD/AM-FM Listening Center 6 stations
Mfr # WNC/CD385/6SV
Zoro # G904133818
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Buhl
- MFR # WNC/CD385/6SV
- Zoro # G904133818
- UPC # 681181510856
- Country of Origin China
- Category Radios
Description
HamiltonBuhl 6 Person Listening Center with Portable Bluetooth Boombox
This versatile teacher-approved listening center offers unrivaled functionality and value!
Accommodating many different formats from FM radio to cassettes CDs and Bluetooth-streaming it is ideal for language acquisition literacy activities foreign language instruction or fostering independence.
Meet the needs of all your students and enhance their learning experience with this classroom proven learning center!
This 6 Person Listening Center Includes:
- (1) Portable Bluetooth Boombox Media Player (MPC-5050):
This portable Bluetooth Boombox media player is built to deliver on the multiple media needs and demands of today's classrooms accommodating both old and new technologies!
Play CDs cassette tapes FM radio and with the built-in Bluetooth stream music through the boombox from your Bluetooth-ready tablet smart phone computer or any other Bluetooth-enabled device. You can even playback media from non-Bluetooth devices via AUX IN jack.
Designed and built to withstand the rigors of classroom use while providing high quality sound the teacher-approved MPC-5050 is an excellent choice for classroom use!
- (6) Deluxe Over-Ear Headphones with Volume Control (SC-7V):
The HamiltonBuhl SchoolMate™ SC-7V deluxe headphone with volume control features noise-isolating closed-back design; soft washable leatherette cushions and our unique 6' Dura-Cord™ – the chew kink and knot-resistant PVC-jacketed braided cord – specially-designed to be more durable and reliable than ever!
Delivering high quality sound in a rugged build the SC-7V provides a superior learning environment for students and is an ideal headphone for use in listening centers and testing!
- (1) 8 Position Stereo Jackbox with Individual Volume Controls
- (1) Laminated cardboard carry case with handle
Optional Accessories (not included):
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- KELLYREST Clamp On Mouse Platform, Black/Gray (KCS10405)
- ILC Replacement for Netgear W-10a Battery (W-10A)
- ILC Replacement for Philips Li3s200a Battery (LI3S200A)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-MAH)
- Hamilton Buhl Radios