HamiltonBuhl 6 Person CD/MP3 Listening Center with Deluxe Headphones
Mfr # LCP/HACX205/6SV
Zoro # G904133597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Buhl
- MFR # LCP/HACX205/6SV
- Zoro # G904133597
- UPC # 681181510528
- Country of Origin China
- Category Radios
Description
HamiltonBuhl CD/MP3 Listening Center with Deluxe Headphones
Listening Center are invaluable tools in many settings. Bring unrivaled digital media control and unparalleled functionality into your classroom or media lab!
This classroom-proven durable and dependable Listening Center gives you the flexibility you need and comes with everything for up to 6 students.
Use it for audio-books read-alongs independent study small groups or diffirentiated instructions. This listening center features a top-loading portable CD player six SC-7V Deluxe headphones a stereo jackbox with individual volume controls and a compact portable lockable carrying case.
Includes:
- Compact locking carry case (lock not included)
- HACX-205 CD/MP3 Player
- (6) Hamilton SC-7V Deluxe headphones
- Stereo jackbox with individual volume controls
Optional Accessories (not included):
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Altec Lansing Imw678-blu Battery (IMW678-BLU)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- VIKING ELECTRONICS Viking Electronics VK-PA-IP SIP Multicast Paging Adapter Amplifier (VK-PA-IP)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- GEMINI Dual 15" LED Bluetooth Powered Speaker (AS-215BLU-LT)
- GPX Portable AM/FM Radio (R116B)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- SOLIS Bluetooth/Wi-Fi Wireless Clock with Google Voice Assistant built-in (SO-2000)
- Hamilton Buhl Radios