Hamilton Buhl ST1BKU Smart-Trek Deluxe Stereo Headphone with In-Line Volume Control & USB Plug
Mfr # ST1BKU
Zoro # G904133887
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton Buhl
- MFR # ST1BKU
- Zoro # G904133887
- UPC # 681181626489
- Country of Origin China
- Category Earbuds & Headphones
Description
The durable and sleek Smart-Trek deluxe headphones are versatile and compatible with a wide variety of technologies. Designed to stand up to the K-12 environment, Smart-Trek headphones are built to last.
Smart-Trek feature a rugged and comfortable design, so teachers can have headphones that will function for years, and students can wear the headphones for an extended period of time. Its adjustable headband snaps easily into place to fit students of all ages.
The ear cups are made with high-quality leatherette ear cushions that are easy to clean, durable, and provide excellent noise-isolation.
Smart-Trek headphones feature a durable, flexible, steel-reinforced gooseneck microphone and trusted Dura-Cord - the chew, kink and knot-resistant, PVC-jacketed, braided nylon cord.
Features- Chew-resistant, PVC-jacketed, braided nylon
- USB plug
- PCs and Macs
- CD Players, Stereos, TVs
- Most Gaming Systems
- Drivers: 40 mm
- Impedance: 32
- Frequency Response: 50Hz - 20KHz
- Sensitivity: 105dB ± 4dB
- Cord: 5' Dura - Cord
- Warranty: 1 Year
- Dimensions: 7 x 5 x 3 in.
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Cable - 8ft Braided - Micro USB - Carded (191-05951)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replacement for Triumph 900 Scrambler 06-07 (YTX12-BS387)
- ILC Replacement for Asus C11p1501 Battery (C11P1501 BATTERY ASUS)
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- HAMILTON BUHL HamiltonBuhl HygenX45BK Disposable Ear Cup Covers; Black; 4.5 in. Delux; 50 Pair (HygenX45BK)
- HAMILTON BUHL HamiltonBuhl HygenXCP45BK 4.5 in. Deluxe Disposable Ear Cushion Covers - Black (HygenXCP45BK)
- RAND MCNALLY Cleardryve 210 Convertible On-Ear Headse (DRYVE210)
- ISOTUNES Ear Tip, Foam, White, XS, PK5 (IT-50)
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- ERGOGUYS Califone Sturdy Media Stereo Headphone (2924AVPS)
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- Hamilton Buhl Earbuds & Headphones