Shop All Irons & Garment Steamers
Hamilton Beach Commercial
Iron Black 3way Auto Shutoff
Mfr # HIR200B
Zoro # G907845312
original price:
$42.59
9% off
new price: $38.35
/ea
$38.35
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
- Brand Hamilton Beach Commercial
- MFR # HIR200B
- Zoro # G907845312
- Country of Origin China
- Category Irons & Garment Steamers
Description
The next best thing to next day dry cleaning The Hamilton Beach Commercial Steam Iron smooths out all the kinks with an easytooperate nonstick soleplate that glides over fabrics, and a swivel cord gives users flexibility Needs differ from garment to garment, and the adjustable steam blast and vertical steam and spray features offer options Three way auto shutoff tames safety concerns This mid size iron, measuring 1025 L x 425 W x 525 H, will automatically shut down if left in the upright position after 15 minutes, and after 30 seconds if left facing down or on its side This ULCSA approved product features lidless water reservoir and weighs 24 pounds when shipped Excluded from GSA and approved for use in Canada 120V, 60Hz, 1200W
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
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 80 Sheets, White, 5 Pack (41048)
- COTTONELLE Ultra ComfortCare Toilet Paper 12 Rolls 268 sheet 4 in. (54165)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal. (2008)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- SUMMIT BRANDS Summit Brands LI04128N Iron Out Super Exterior Liquid; 1 gal (LI04128N)
- ALMO White Styler SMART Steam Closet (S3WFBN)
- ACORN MFG Acorn RL3BP Forged Iron Scroll Surface Bolt - Black (RL3BP)
- CRICUT EasyPress Mini, Raspberry (2007468)
- BLACK & DECKER STEAM IRON BLU 11.4in. H (D3030)
- PROCTOR-SILEX Proctor Silex 17291 Steam Iron, 120 V, 1200 W, White (17291PS)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- Hamilton Beach Commercial Irons & Garment Steamers