Shop All Caster Sockets, Brackets & Floor Locks
Hamilton
Axle Box 1-1/32 Dia X 5-7/8 High
Mfr # Z20280
Zoro # G3244145
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Use Location Right Side; Left Side
- Color Black
- For Axle Size 1 in
- Distance to Axle Hole 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # Z20280
- Zoro # G3244145
- Country of Origin United States
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Axle Size | 1 in |
Details
Material | Iron |
Item | Axle Bracket |
Use Location | Right Side; Left Side |
Color | Black |
Distance to Axle Hole | 5 7/8 in |
Finish | Enamel |
Description
Axle Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/8 in. x 300 ft. Natural 3-Strand Twisted Cotton Rope (644371TV)
- WERNER End Cap Kit (25-13)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 16800 lb Cap (EE180X12)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- VESTIL Economical Floor Lock (FL-4)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2 (5VP61)
- MTD Yoke-Caster Wheel (603-05020A-0637)
- ZORO SELECT Floor Lck, Top Plate, 5-1/2 in H, 5 in Cstr (FL-LKH-5)
- RICHELIEU AMERICA 1.5 in. TruGuard Plastic Round Sockets, 4PK (235742)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- Hamilton Caster Sockets, Brackets & Floor Locks