Shop All Caster Sockets, Brackets & Floor Locks
Hamilton
Axle Box 1-1/32 Dia X 5-1/4 High
Mfr # Z20260
Zoro # G3244136
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron
- Finish Enamel
- Color Black
- Use Location Right Side; Left Side
- For Axle Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamilton
- MFR # Z20260
- Zoro # G3244136
- Country of Origin United States
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Axle Size | 1 in |
Details
Material | Iron |
Item | Axle Bracket |
Finish | Enamel |
Color | Black |
Use Location | Right Side; Left Side |
Distance to Axle Hole | 5 1/4 in |
Description
Axle Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15187-882)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-950-14)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (38RX28)
- MTD Yoke-Caster Wheel (687-02263-0637)
- VESTIL Economical Floor Lock (FL-8)
- Hamilton Caster & Wheel Accessories & Components