Shop All Plate Casters
Hamilton
Aerospace Spring Loaded Forge Master Swivel Caster, 12" x 3" Heavy Duty Solid Pneumatic Tire
Mfr # S-AEZFFM-12SPRT
Zoro # G3570231
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 1200
- Number of Wheels 1
- Overall Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-AEZFFM-12SPRT
- Zoro # G3570231
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 15" |
Wheel Dia. | 12 |
Wheel Width | 3 |
Mounting Bolt Dia. | 0.5 |
Plate Size | 5 x 7 |
Mounting Height | 15 |
Description
Aerospace Spring Loaded Forge Master Swivel Caster, 12" x 3" Heavy Duty Solid Pneumatic Tire with 1-1/4" Tapered Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In (MB406224)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- REXNARD LF821-12In (LF821K12)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5MB)
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ergo-Tech on Aluminum, 1/2" Sealed Precision Ball Bearings (S-HS-82EMB)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- HAMILTON Plate Caster, Swivel, Nylon, 6 in., 4000 lb., A (S-CH-63NYB-4SL-FB)
- HAMILTON Plte Cstr, Rgd, Frgd Steel, 10 in, 16,000 lb (R-MD-103FST)
- HAMILTON Kingpinless Swivel Caster, 6" x 2" Ergo-Tech (87A) Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-62EMB)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- Hamilton Plate Casters