Shop All Plate Casters
Hamilton
Aerospace Spring Loaded Forge Master Swivel Caster, 10" x 4" Heavy Duty Solid Pneumatic Tire
Mfr # S-AEZFFM-10SPRT
Zoro # G3569942
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Load Rating 1000
- Number of Wheels 1
- Overall Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # S-AEZFFM-10SPRT
- Zoro # G3569942
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 14" |
Wheel Dia. | 10 |
Wheel Width | 4 |
Plate Size | 5 x 7 |
Mounting Bolt Dia. | 0.5 |
Mounting Height | 14 |
Description
Aerospace Spring Loaded Forge Master Swivel Caster, 10" x 4" Heavy Duty Solid Pneumatic Tire with 1-1/4" Tapered Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H (752257)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- DAYTON Thrust Washer A, PK6 (EC-13)
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DT)
- HAMILTON Heavy Service Dual-Wheel Swivel Caster, 8" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-HS2-8DB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5NYB-FB)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- HAMILTON Dual Wheel Castr, Plyurthan, 4 in., 1500 lb (S-HS2-4DB-4SL-2FB)
- HAMILTON Swivel Caster, Wh 5X2 Metal Bb (S-WH-5MB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- Hamilton Casters