Shop All Rubber Wheels
Hamilton
Ace-Tuf Wheel, 8X2.50 5/8Bb
Mfr # W-8-OAT-5/8
Zoro # G9090617
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-8-OAT-5/8
- Zoro # G9090617
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Wheel Dia. | 8 in |
Details
Item | Wheel |
Description
Wheel, 8 in Wheel Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Standard Seal Kit for Manual Pallet Jack Truck BT 129883 - Fits BT Models (BT 129883)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2801DTX4)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Rubber On Aluminum 10X2 5/8Rb (W-1020-RA-5/8)
- HAMILTON Ebonite Wheel 1-1/8 X 1-1/4In Oilite Brg (W-25-EO-5/16)
- HAMILTON Mort Wheel, 5X2 5/8Rb (W-520-R-5/8)
- HAMILTON Mort Wheel, 6X2, 3/4Rb (W-620-R-3/4)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- ZORO SELECT Solid Rubber Wheel, 8 in., 350 lb. (1NWY9)
- Hamilton Rubber Wheels