Shop All Rubber Wheels
Hamilton
Ace-Tuf Wheel 8X2.50 3/4Bb
Mfr # W-8-AT-3/4
Zoro # G1015537
original price:
$43.54
12% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 2 1/2 in
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-8-AT-3/4
- Zoro # G1015537
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/2 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 1/2 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 1/2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Premium 600' Of Polypropylene Rope, 3/8" - Royal Blue/White (10-234-ROY/WHT-3/8)
- DEWALT 10 ft Fiberglass Stepladder (DXL3010-10)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 250 lb. (P12R-PRP040B-12-TG)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-4-24)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- Hamilton Rubber Wheels