Shop All Rubber Wheels
Hamilton
Ace Tuf Wheel 10X2.75 Offset Hub
Mfr # W-10-OAT-5/8
Zoro # G0990921
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Offset
- Hub Length 2 1/4 in
- Fits Axle Dia. 5/8"
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-10-OAT-5/8
- Zoro # G0990921
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 2 1/4 in |
Fits Axle Dia. | 5/8" |
Wheel Dia. | 10 in |
Wheel Width | 2 3/4 in |
Bore Dia. | 5/8" |
For Axle Size | 5/8 in |
Description
Caster Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 10 in Wheel Dia., 2 3/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 5/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Swivl Pneumatic Castrs, 16 in. (S-72166-PR)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2TAC2)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 45in H (EPT2RH30486PU95)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- HAMILTON Ultralast Wheel 10X3 3/4Bb (W-1030-TRB-3/4)
- HAMILTON Ace-Tuf Wheel, 8X2.50 5/8Bb (W-8-OAT-5/8)
- HAMILTON Mort Wheel, 12X3 1-15/16 Pb (W-1230-RL-1-15/16)
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- HAMILTON Mort Wheel, 14X3 1Tprd (W-1430-RT-1)
- ZORO SELECT Caster Wheel, 115 lb., 4 D x 1 In. (2RYX4)
- Hamilton Caster Wheels