Shop All Rubber Wheels
Hamilton
Ace-Tuf Wheel 10X2.75 3/4Bb
Mfr # W-10-AT-3/4
Zoro # G0611016
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Type Centered
- Hub Length 3 1/4 in
- Fits Axle Dia. 3/4"
- Caster Wheel/Tread Material Rubber
- Wheel Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamilton
- MFR # W-10-AT-3/4
- Zoro # G0611016
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/4 in |
Fits Axle Dia. | 3/4" |
Wheel Dia. | 10 in |
Wheel Width | 2 3/4 in |
Bore Dia. | 3/4" |
For Axle Size | 3/4 in |
Description
Caster Wheel, 550 lb Load Rating, 300 to 999 lb Load Rating Range, 10 in Wheel Dia., 2 3/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- LUCKY LINE Connector, Welded Ring, Steel, Cap 450 lb (4GGL6)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In (MB709248)
- HAMILTON Mort Wheel, 18X3 1Rb (W-1830-R-1)
- HAMILTON Mort Wheel, 12X3 1-1/4Rb (W-1230-R-1-1/4)
- HAMILTON Mort Wheel 6X2 5/8Rb (W-620-R-5/8)
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- Hamilton Caster Wheels