Shop All Needle Valves
Ham-Let
SS Needle Valves, Straight, Pipe Size 8 mm
Mfr # H-300U-SS-L-V-8MM-RS
Zoro # G908789615
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 mm
- Connection Let-Lok
- Body Material Stainless Steel
- Max. Pressure 5,000 psi
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-300U-SS-L-V-8MM-RS
- Zoro # G908789615
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 8 mm |
Length | 2 31/100 in |
Details
Connection | Let-Lok |
Body Material | Stainless Steel |
Max. Pressure | 5,000 psi |
Item | Plumbing Needle Valves |
Handle Material | Plastic |
Temp. Rating | Up to 446 Degrees F |
Fitting Style | Straight |
Stem Type | V Stem |
Description
Plumbing Needle Valves, Straight, Body Material Stainless Steel, Pipe Size 8 mm, Let-Lok Connection, Stem Type V Stem, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 31/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL6N-316)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (EL200-90)
- ECO-FLO Pressure Relief Valve, 1/2", Brass (EFARV)
- EAGO MODERN DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY CERAMIC TOILET (TB346)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/5" L (H-99M-10-SS-N-V-1/2)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- Ham-Let Valves