Shop All Needle Valves
Ham-Let
SS Needle Valves, Straight, Pipe Size 6 mm
Mfr # HXF-1300-SS-L-6MM-S-VER
Zoro # G809215305
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 mm
- Connection Let-Lok
- Body Material 316 Stainless Steel
- Max. Pressure 2,000 psi
- Max. Height 2 17/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # HXF-1300-SS-L-6MM-S-VER
- Zoro # G809215305
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 6 mm |
Max. Height | 2 17/50 in |
Length | 2 1/25 in |
Details
Connection | Let-Lok |
Body Material | 316 Stainless Steel |
Max. Pressure | 2,000 psi |
Item | Plumbing Needle Valves |
Seal Material | Fluorocarbon FKM |
Stem Type | 316L Stainless Steel |
Fitting Style | Straight |
Handle Material | Vernier |
Temp. Rating | -15 Degrees F to 400 Degrees F |
Description
Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 6 mm, Let-Lok Connection, Stem Type 316L Stainless Steel, Seal Material Fluorocarbon FKM, Handle Material Vernier, Max. Pressure 2,000 psi, Temp. Rating -15 Degrees F to 400 Degrees F, Max. Height 2 17/50 in, Length 2 1/25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- COLDER 1/2" x 1/4" MNPT Inline Coupler (NS6D10008)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-NR-12MM)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- DIXON Mini Needle Valve Male to Female ST, 1/4" (MFC102)
- Ham-Let Needle Valves