Shop All Needle Valves
Ham-Let
SS Needle Valves, Straight, Pipe Size 3 mm
Mfr # H-300U-SS-L-R-3MM-RS
Zoro # G809215251
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 mm
- Connection Let-Lok
- Body Material Stainless Steel
- Max. Pressure 5,000 psi
- Temp. Rating Up to 446 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-300U-SS-L-R-3MM-RS
- Zoro # G809215251
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 3 mm |
Length | 2 in |
Details
Connection | Let-Lok |
Body Material | Stainless Steel |
Max. Pressure | 5,000 psi |
Item | Plumbing Needle Valves |
Temp. Rating | Up to 446 Degrees F |
Handle Material | Plastic |
Fitting Style | Straight |
Stem Type | Regulating |
Description
Plumbing Needle Valves, Straight, Body Material Stainless Steel, Pipe Size 3 mm, Let-Lok Connection, Stem Type Regulating, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Gray Handle Grip Assembly, 3/8 Npt Female Inlet (002881-40)
- HONEYWELL 50041883-002 Ac Solenoid Valve (50041883-0)
- PROPLUS Push Button Tank Lever, Side Mount Chrome (191019)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2Swiv Try Plg Adp Sp (ABS009000600)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- JONES STEPHENS Self Piercing Valve, Lead Free, 1/4" (S92001)
- Ham-Let Valves