Shop All Needle Valves
Ham-Let
SS Needle Valves, 5,000 psi, Straight
Mfr # H-300U-SS-L-V-12MM-M
Zoro # G808796294
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 mm
- Connection Let-Lok
- Body Material Stainless Steel
- Max. Pressure 5,000 psi
- Length 2 41/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-300U-SS-L-V-12MM-M
- Zoro # G808796294
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 12 mm |
Length | 2 41/50 in |
Details
Item | Plumbing Needle Valves |
Connection | Let-Lok |
Body Material | Stainless Steel |
Max. Pressure | 5,000 psi |
Fitting Style | Straight |
Handle Material | 316L Stainless Steel |
Stem Type | V Stem |
Temp. Rating | Up to 446 Degrees F |
Description
Plumbing Needle Valves, Straight, Body Material Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type V Stem, Handle Material 316L Stainless Steel, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 41/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- KOHLER Occasion Lav Cane Spout (27008-K-2MB)
- APOLLO VALVES 2" FNPT Carbon Steel Ball Valve Inline (72-108-01-A)
- CODA RESOURCES B & K 521-810BC Pipe Plug, 3 in, MIP, Square Head, Malleable Iron (350P-3)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/5" L (H-99M-10-SS-N-V-1/2)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- PARKER Needle Valve, Straight, 316 SS, 1/8 In. (2A-V2LN-SS)
- Ham-Let Valves