Shop All Needle Valves
Ham-Let
SS Needle Valves, 5,000 psi, Straight
Mfr # H-300U-SS-L-R-10MM-RS
Zoro # G108796291
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 mm
- Connection Let-Lok
- Body Material Stainless Steel
- Length 1 31/100 in
- Max. Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-300U-SS-L-R-10MM-RS
- Zoro # G108796291
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 10 mm |
Length | 1 31/100 in |
Details
Item | Plumbing Needle Valves |
Connection | Let-Lok |
Body Material | Stainless Steel |
Max. Pressure | 5,000 psi |
Temp. Rating | Up to 446 Degrees F |
Handle Material | Plastic |
Fitting Style | Straight |
Stem Type | Regulating |
Description
Plumbing Needle Valves, Straight, Body Material Stainless Steel, Pipe Size 10 mm, Let-Lok Connection, Stem Type Regulating, Handle Material Plastic, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 1 31/100 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020BR)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Ell (9429453)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/5" L (H-99M-10-SS-N-V-1/2)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- ANDERSON METALS 1/8 in. 1/8 in. Brass Needle Valve (759135-02AH)
- Ham-Let Valves