Shop All Needle Valves
Ham-Let
SS Needle Valves, 10,000 psi, Straight
Mfr # H-99S-10-SS-TSW-V-12MM-G
Zoro # G009216645
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 mm
- Connection Let-Lok
- Body Material Stainless Steel
- Max. Pressure 10,000 psi
- Handle Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-99S-10-SS-TSW-V-12MM-G
- Zoro # G009216645
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 12 mm |
Details
Connection | Let-Lok |
Body Material | Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Plumbing Needle Valves |
Handle Material | 316L Stainless Steel |
Stem Type | V Stem |
Fitting Style | Straight |
Description
Plumbing Needle Valves, Straight, Body Material Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type V Stem, Handle Material 316L Stainless Steel, Max. Pressure 10,000 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RN100-050)
- A.O. SMITH 9004761105 Kit Element 480/5000 (9004761105)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- Ham-Let Needle Valves