Shop All Needle Valves
Ham-Let
SS Integral-Bonnet Needle Valve, 2 3/25"L
Mfr # H-310U-SS-N-R-1/4-M
Zoro # G708273789
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Connection FNPT x FNPT
- Body Material 316 Stainless Steel
- Fitting Style Straight
- Length 2 3/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-310U-SS-N-R-1/4-M
- Zoro # G708273789
- Country of Origin Israel
- Category Needle Valves
Dimensions
Pipe Size | 1/4 in |
Length | 2 3/25 in |
Max. Height | 3 7/25 in |
Details
Connection | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Item | SS Integral-Bonnet Needle Valve |
Fitting Style | Straight |
Handle Material | Metal |
Stem Type | Regulating |
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, FNPT x FNPT Connection, Stem Type Regulating, Handle Material Metal, Max. Height 3 7/25 in, Length 2 3/25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1.5-316)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW2)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to BevGuard BGC-2300S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4991)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 3/10" L (H-99S-10-SS-N-V-1/4)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-V-1/4-RS)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-V-12MM-G)
- HAM-LET Plumbing Needle Valves, 12 mm Pipe (H-99S-00-SS-L-NR-12MM)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- ZORO SELECT Needle Valve, Angled, Brass, 1/8 x 1/4 In. (6MM63)
- Ham-Let Needle Valves