Shop All Inline Strainers
Ham-Let
SS Inline Strainers, Let-Lok, 2 47/100" L
Mfr # H-600R-SS-L-6MM-230
Zoro # G608796296
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Let-Lok
- Screen Material 316 Stainless Steel
- Material Stainless Steel
- Material Grade 316
- Length 2 47/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-600R-SS-L-6MM-230
- Zoro # G608796296
- Country of Origin Israel
- Category Inline Strainers
Dimensions
Length | 2 47/100 in |
Connection Size | 6 mm |
Incoming Tube Size | 6 mm |
Height | 1 87/100 in |
Outgoing Tube Size | 6 mm |
Details
Item | Stainless Steel Inline Strainers |
Connection Type | Let-Lok |
Screen Material | 316 Stainless Steel |
Material | Stainless Steel |
Material Grade | 316 |
Maximum Pressure at 100 deg F | 6,000 psi |
Includes Screen | Yes |
Maximum Pressure | 6,000 psi |
Minimum Temperature | -20 Degrees F |
Gasket Material | Silver-Plated 316 Stainless Steel |
Maximum Temperature | 900 Degrees F |
Series | H-600R |
Micron Rating | 230 micron |
Strainer Connection Type | Let-Lok |
Description
Stainless Steel Inline Strainers, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 6,000 psi, Length 2 47/100 in, Height 1 87/100 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 6 mm, Includes Screen Yes, Incoming Tube Size 6 mm, Material Grade 316, Maximum Pressure 6,000 psi, Maximum Temperature 900 Degrees F, Micron Rating 230 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 6 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, Socket (9847-007)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B1112)
- APOLLO EXPANSIONPEX PEX A PIPE 3/4""X100' WH (EPPW10034)
- KOHLER Purist 18 Towel Bar (14435-2MB)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- HAM-LET Inline Filter, SS, Connection 10 mm (H-600-SS-L-10MM-440)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- BANJO T-Line Stainer, 1 1/2", FNPT, 80 Mesh (LST150-80)
- BANJO T-Line Strainer, 3/4", FNPT, 30 Mesh (LST075-30)
- BANJO T STRAINER (MLST100-50)
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- Ham-Let Inline Strainers