Shop All Inline Strainers
Ham-Let
SS Inline Strainers, 3 1/25" L, 6,000 psi
Mfr # H-600R-SS-L-12MM-LE
Zoro # G009584775
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Let-Lok
- Material Stainless Steel
- Screen Material 316 Stainless Steel
- Minimum Temperature -20 Degrees F
- Outgoing Tube Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-600R-SS-L-12MM-LE
- Zoro # G009584775
- Country of Origin Israel
- Category Inline Strainers
Dimensions
Outgoing Tube Size | 12 mm |
Height | 2 1/5 in |
Incoming Tube Size | 12 mm |
Connection Size | 12 mm |
Length | 3 1/25 in |
Details
Item | Stainless Steel Inline Strainers |
Connection Type | Let-Lok |
Material | Stainless Steel |
Screen Material | 316 Stainless Steel |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 900 Degrees F |
Includes Screen | No |
Series | H-600R |
Maximum Pressure at 100 deg F | 6,000 psi |
Material Grade | 316 |
Gasket Material | Silver-Plated 316 Stainless Steel |
Maximum Pressure | 6,000 psi |
Description
Stainless Steel Inline Strainers, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 6,000 psi, Length 3 1/25 in, Height 2 1/5 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 12 mm, Includes Screen No, Incoming Tube Size 12 mm, Material Grade 316, Maximum Pressure 6,000 psi, Maximum Temperature 900 Degrees F, Minimum Temperature -20 Degrees F, Outgoing Tube Size 12 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- T&S BRASS Repair Kit For - Part# 6K (6K)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- HAM-LET Inline Filter, SS, Connection 10 mm (H-600-SS-L-10MM-440)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- DIXON 4 in 304SS WITCHES HAT STRAINER PRE-ATTACHE (WH400-A)
- RON-VIK Filter Screen, 2-1/4", Stainless Steel (5730060)
- BANJO Poly T Strainer Bowl (LST150-B)
- Ham-Let Inline Strainers