Shop All Inline Strainers
Ham-Let
SS Inline Strainers, 2 47/50" L, 3,000 psi
Mfr # H-600-SS-L-6MM-7
Zoro # G109584521
Free Shipping & Returns
$89.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Let-Lok
- Material Stainless Steel
- Screen Material 316 Stainless Steel
- Micron Rating 7 micron
- Gasket Material Silver-Plated 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ham-Let
- MFR # H-600-SS-L-6MM-7
- Zoro # G109584521
- Country of Origin Israel
- Category Inline Strainers
Dimensions
Incoming Tube Size | 6 mm |
Length | 2 47/50 in |
Connection Size | 6 mm |
Outgoing Tube Size | 6 mm |
Height | 3/4 in |
Details
Item | Stainless Steel Inline Strainers |
Connection Type | Let-Lok |
Material | Stainless Steel |
Screen Material | 316 Stainless Steel |
Micron Rating | 7 micron |
Gasket Material | Silver-Plated 316 Stainless Steel |
Maximum Temperature | 900 Degrees F |
Minimum Temperature | -20 Degrees F |
Series | H-600 |
Material Grade | 316 |
Maximum Pressure | 3,000 psi |
Includes Screen | Yes |
Maximum Pressure at 100 deg F | 3,000 psi |
Description
Stainless Steel Inline Strainers, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 3,000 psi, Length 2 47/50 in, Height 3/4 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 6 mm, Includes Screen Yes, Incoming Tube Size 6 mm, Material Grade 316, Maximum Pressure 3,000 psi, Maximum Temperature 900 Degrees F, Micron Rating 7 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 6 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 (255140-75)
- SHARKBITE Closest F Cnnctr 7/8X1/2 (25658)
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8BC)
- OATEY Outlet Box, Ice Maker, PEX 1807, 3.3 in. W (39136)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- RON-VIK Line Strainer, FNPT, 1", White (5588590)
- BANJO T STRAINER (MLST150-80)
- BANJO Poly T Strainer Bowl (LST150-B)
- RON-VIK Line Strainer, 1/2", FNPT (7221790)
- BANJO Polypropylene Line Strainers (LST280SS)
- Ham-Let Inline Strainers