Shop All Inline Strainers
Ham-Let
SS Inline Strainers, 2 47/50" L, 3,000 psi
Mfr # H-600-SS-L-6MM-2
Zoro # G309584680
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Let-Lok
- Material Stainless Steel
- Screen Material 316 Stainless Steel
- Maximum Pressure at 100 deg F 3,000 psi
- Series H-600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ham-Let
- MFR # H-600-SS-L-6MM-2
- Zoro # G309584680
- Country of Origin Israel
- Category Inline Strainers
Dimensions
Incoming Tube Size | 6 mm |
Length | 2 47/50 in |
Height | 3/4 in |
Outgoing Tube Size | 6 mm |
Connection Size | 6 mm |
Details
Item | Stainless Steel Inline Strainers |
Connection Type | Let-Lok |
Material | Stainless Steel |
Screen Material | 316 Stainless Steel |
Maximum Pressure at 100 deg F | 3,000 psi |
Series | H-600 |
Minimum Temperature | -20 Degrees F |
Micron Rating | 2 micron |
Material Grade | 316 |
Gasket Material | Silver-Plated 316 Stainless Steel |
Maximum Temperature | 900 Degrees F |
Maximum Pressure | 3,000 psi |
Includes Screen | Yes |
Description
Stainless Steel Inline Strainers, Material Stainless Steel, Connection Type Let-Lok, Maximum Pressure at 100 deg F 3,000 psi, Length 2 47/50 in, Height 3/4 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 6 mm, Includes Screen Yes, Incoming Tube Size 6 mm, Material Grade 316, Maximum Pressure 3,000 psi, Maximum Temperature 900 Degrees F, Micron Rating 2 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 6 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (R8H6225-PP)
- K-FLEX USA Rubber Pipe Insulation (6RHFN068048)
- SMITH-COOPER 2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014870)
- HAM-LET Inline Filter, SS, Connection 10 mm (H-600-SS-L-10MM-440)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- BANJO T-Line Strainer Bowl (LST100-B)
- RON-VIK Line Strainer, Low Profile, 1/2", MNPT (5586990)
- BANJO Polypropylene Line Strainers (LS320)
- BANJO T-Line Stainer, 1-1/4", FNPT, 80 Mesh (LST125-80)
- Ham-Let Inline Strainers